Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 24", Gray

Item #: 10241

Cat #: F44T24HC

UPC: 783510166007

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.
Also known as: 783510166007, F44T24HC

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)