Filter Fan

Item #: 1024056

Cat #: HF0516514

UPC: 783510342333

Sign In or Register to view pricing and more.
Documents & Guides
Filter Fans, Ip55 5 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip55 5 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
Filter Fans, Ip55 5 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
Also known as: 783510342333, HF0516514

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)