This product may not be available in all locations.
2
more

Breaker, Cable Operating Mechanism, 50", 1200A, 3P, for Fal/FHL
Item #: 102405
Cat #: 9422CMP50
UPC: 785901833253
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Cable Operating Mechanism, 50 Inch Overall Length, 1200 Amp, 3-Pole, for PowerPact M/P
Overview
Breaker, Cable Operating Mechanism, 50 Inch Overall Length, 1200 Amp, 3-Pole, for PowerPact M/P
Also known as: 785901833253, 9422CMP50
Specifications
Poles: | 3 |
Length: | 50 in |
Amps: | 1200 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 1200 |
Length: | 50 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)