This product has been discontinued.

Magnetic Core & Coil Ballast, High Pressure Sodium, 50W, 120V
Item #: 102404
Cat #: LU50/120/277-KIT
UPC: 046135475498
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 50, 120/277 Volt, Lamp Type: LU50, ANSI Code: S68
Sign In or Register to view pricing and more.
Overview
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 50, 120/277 Volt, Lamp Type: LU50, ANSI Code: S68
Also known as: 046135475498, LU50/120/277-KIT
Specifications
ANSI Code: | S68 |
Volts AC: | 120, 277 |
Wattage: | 50 |
Light Technology: | HID |
ANSI Code: | S68 |
Wattage: | 50 |
Volts AC: | 120, 277 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)