18/3 Plenum Unshielded Stranded, 1000'

Item #: 1023945

Cat #: 57563701

UPC: 032886881701

Sign In or Register to view pricing and more.
Documents & Guides
18/3 Plenum Unshielded Stranded, 1000'

Overview

18/3 Plenum Unshielded Stranded, 1000'
Remote Control, Signalling, and Power-Limited circuits per NEC Article 725. 22AWG - 6 AWG also as communication circuits per NEC Article 800. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls. Routed in plenum spaces.
Also known as: 032886881701, 57563701

Specifications

Gauge: 18
Conductors: 3
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded
Gauge: 18
Length: 1000 ft
Shielding: Unshielded
Conductors: 3
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)