18/3 CMR/CL3R/FPLR Unshielded Multi-Conductor Cable

Item #: 1023942

Cat #: 57568102

UPC: 079407830404

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.151", Color: Gray, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.151", Color: Gray, Reel Length: 1000 ft.
Multi-conductor cables are a unique variation of stranded wire, with each cable hosting at least two (and often many more) distinct conductors inside of a common jacket.
Also known as: 079407830404, 57568102

Specifications

Gauge: 18
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 18
Conductors: 3
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)