ATC FUSE PANEL SHORT BASE 12 POSITIONS

Item #: 102391

Cat #: 15600-12-20

UPC: 051712813068

Sign In or Register to view pricing and more.
Documents & Guides
100A 32V Automotive 12 Position ATC Fuse Panel, Short Base

Overview

100A 32V Automotive 12 Position ATC Fuse Panel, Short Base
Also known as: 051712813068, 15600-12-20

Specifications

Mounting: Surface
Color: Black
Amps: 30
Material: Thermoplastic
Mounting: Surface
Amps: 30
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)