This product may not be available in all locations.
![Pilot Light, 30.5 Mm, Heavy-Duty, Indicating Light, Amber, Plastic Lens, 120VAC Pilot Light, 30.5 Mm, Heavy-Duty, Indicating Light, Amber, Plastic Lens, 120VAC](https://rexel-cdn.com/products/cut10250t34a.jpg?i=41C73C40-6BE1-4867-9817-A281986D4879&f=420)
Pilot Light, 30.5 Mm, Heavy-Duty, Indicating Light, Amber, Plastic Lens, 120VAC
Item #:
102388
Cat #:
10250T34A
UPC:
782113358406
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Pilot Light, 30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113358406, 10250T34A
Specifications
Volts AC Control: | 120 |
Color: | Amber |
Type: | Indicator, Illuminated |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Volts AC Control: | 120 |
Type: | Indicator, Illuminated |
Color: | Amber |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)