Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 320W, 120-277V

Item #: 102387

Cat #: M320/MULTI-PS-KIT

UPC: 046135476761

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 320, 120-277 Volt, Lamp Type: M320/PS, ANSI Code: M132, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 320, 120-277 Volt, Lamp Type: M320/PS, ANSI Code: M132, Note: Multi-Tap
Also known as: 046135476761, M320/MULTI-PS-KIT

Specifications

Type: Pulse Start
ANSI Code: M132
Wattage: 320
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 320
Volts AC Range: 120 - 277
ANSI Code: M132
Light Technology: HID

Customer Reviews

No reviews for this product
(0)