TeSys Mini-Vario - switch disconnector - 12 A - on door

Item #: 102383

Cat #: VBDN12

UPC: 785901303923

Sign In or Register to view pricing and more.
TeSys Mini-Vario - switch disconnector - 12 A - on door

Overview

TeSys Mini-Vario - switch disconnector - 12 A - on door
VBDN12 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 4kW@400V AC-23. For door mounting with a single fixing, it provides a black handle with IP65 protection. VBDN12 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main switching in motor applications 4kW@400V AC-23. It consists of a VZ12 Vario switch body and a padlockable black & grey operator to be mounted on door with a single fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body VZ12 and a black & grey operator, for main switching, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 2 add-on poles (1 in each side) , main (VZN12), neutral (VZN11), earthing (VZN14), auxiliary (VZN05, VZN06).
Also known as: 785901303923, VBDN12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)