3-Lt. Semi-Flush Convertible

Item #: 1023801

Cat #: P3864-09

UPC: 785247201204

Sign In or Register to view pricing and more.
Documents & Guides
PRO P3864-09 3-100W MED SEMI-

Overview

PRO P3864-09 3-100W MED SEMI-
Also known as: 785247201204, P3864-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)