3
more
![9" Diagonal Cutting Pliers 9" Diagonal Cutting Pliers](https://rexel-cdn.com/products/d2000-49.jpg?i=D3D5D731-8E72-4259-B46C-EEC0E8767F63&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
9" Diagonal Cutting Pliers, Angled Head, Jaw Length: 13/16"
Overview
9" Diagonal Cutting Pliers, Angled Head, Jaw Length: 13/16"
These Diagonal Cutters are designed and built to exceptional quality standards in a tradition spanning close to 160 years. These 9-Inch high-leverage diagonal-cutting pliers feature an angled head, heavy-duty cutting knives and an extra inch of handle to provide additional leverage, reach and comfort on the job. Who knew an extra inch could make your job easier? Pick up this Klein tool and you will feel the difference.
Also known as: 092644722493, D2000-49
Specifications
Type: | Pliers, Diagonal Cutting Pliers |
Length: | 9 in |
Standards: | California Proposition 65 |
Type: | Pliers, Diagonal Cutting Pliers |
Standards: | California Proposition 65 |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)