SC STR SECTION 12X12X96 W/O KO

Item #: 1023764

Cat #: CWSC1296NK

UPC: 623980017341

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 12X12X96 W/O KO

Overview

SC STR SECTION 12X12X96 W/O KO
Also known as: 623980017341, CWSC1296NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)