Fluorescent Dimmer, Diva, Ivory

Item #: 102372

Cat #: DVF-103P-IV

UPC: 027557697248

Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Ivory

Overview

Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Ivory
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557697248, DVF-103P-IV

Specifications

Type: 3-Way
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Amps: 8
Type: 3-Way
Mounting: Surface
Color: Ivory
Amps: 8
Volts AC: 120
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)