Transformer, Dry Type, NEMA 3R, 480 Delta - 240 Delta/120VAC, 30 kVA

Item #: 1023662

Cat #: T3030K0023B

UPC: 047503092897

30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Sign In or Register to view pricing and more.

Overview

30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503092897, T3030K0023B

Specifications

Phase: 3
Mounting: Floor
Standards: California Proposition 65
Secondary Voltage: 240 Delta, 120 Tap
Volt Amps: 30kVA
Primary Voltage: 277/480Y, 480 Delta
Phase: 3
Standards: California Proposition 65
Volt Amps: 30kVA
Mounting: Floor
Secondary Voltage: 240 Delta, 120 Tap
Primary Voltage: 277/480Y, 480 Delta

Customer Reviews

No reviews for this product
(0)