![Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 150W, 120-277V Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 150W, 120-277V](https://rexel-cdn.com/products/product.jpg?i=C5B181A8-0354-4BB9-908F-6C8948259C58&f=420)
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 150W, 120-277V
Item #: 102365
Cat #: M150/MULTI-PS-KIT
UPC: 046135476822
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, Lamp Type: M150/PS, ANSI Code: M102, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, Lamp Type: M150/PS, ANSI Code: M102, Note: Multi-Tap
Also known as: 046135476822, M150/MULTI-PS-KIT
Specifications
Type: | Pulse Start |
ANSI Code: | M102 |
Wattage: | 150 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Pulse Start |
Wattage: | 150 |
Volts AC Range: | 120 - 277 |
ANSI Code: | M102 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)