Screw Cable Tie, 50lb, 8.5", Natural, 1000PK

Item #: 1023634

Cat #: T50MR9M4

UPC: 089306086420

Sign In or Register to view pricing and more.
1-Piece Cable Tie/Screw Mount, 8.5 Inch Long, #10 Screw, 1.8 Inch Max Bundle Dia, 50 Pound, PA66, Natural, 1,000/pkg

Overview

1-Piece Cable Tie/Screw Mount, 8.5 Inch Long, #10 Screw, 1.8 Inch Max Bundle Dia, 50 Pound, PA66, Natural, 1,000/pkg
Screw Mount Cable Ties are made of all plastic and provide a quick and simple method of mounting. Type is T50MR and Color is Natural (NA). Package quantity is 1000.
Also known as: 089306086420, T50MR9M4

Specifications

Width: 0.180 in
Color: White
Weight Capacity: 50 lbs
Length: 8.460 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: White
Length: 8.460 in

Customer Reviews

No reviews for this product
(0)