Compact Fluorescent Lamp, Spiral, 23W, 4100K, Medium Base

Item #: 1023629

Cat #: CF23EL/SPIRAL/841

UPC: 046135263583

Sign In or Register to view pricing and more.
Documents & Guides
23 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1600 Lumens, 4100K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26358* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1600 Lumens, 4100K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26358* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263583, CF23EL/SPIRAL/841

Specifications

Color Temperature: 4100 (Cool White)
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 23
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1600
Shape: EL/mDT2 (Mini-Twister)
Wattage: 23
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)