Kinetix Low Inertia Servo, 240 V AC, 130 mm Blt Circ, 4 Mag, 3000 R

Item #: 1023566

Cat #: VPL-A1304D-PJ14AA

UPC: 887172323096

Sign In or Register to view pricing and more.
Kinetix Low Inertia Servo, 240 V AC, 130 mm Blt Circ, 4 Mag, 3000 RPM, Multi Turn, Keyed, Hold Brk

Overview

Kinetix Low Inertia Servo, 240 V AC, 130 mm Blt Circ, 4 Mag, 3000 RPM, Multi Turn, Keyed, Hold Brk
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A1304D-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 130 mm bolt circle frame size. It is 3000 RPM rated speed. And it has four magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172323096, VPL-A1304D-PJ14AA

Specifications

Customer Reviews

No reviews for this product
(0)