![Power Distribution Block, 3-Pole, 600V, Aluminum Power Distribution Block, 3-Pole, 600V, Aluminum](https://rexel-cdn.com/products/ilspdb163503.jpg?i=5081582D-730B-4A2F-ACE4-DF73A78DDFCA&f=420)
Power Distribution Block, 3-Pole, 600V, Aluminum
Item #: 102349
Cat #: PDB-16-350-3
UPC: 783669710359
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 2/0-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Sign In or Register to view pricing and more.
Overview
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 2/0-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710359, PDB-16-350-3
Specifications
Poles: | 3 |
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)