Meter Pak, Main Breaker, Center, 1PH, 1000A, 120/240VAC, UG Only

Item #: 1023387

Cat #: EZM11000GCBU

UPC: 785901828228

Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1000 Amp, 120/240 Volt AC, UG Only Service

Overview

Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1000 Amp, 120/240 Volt AC, UG Only Service
Also known as: 785901828228, EZM11000GCBU

Specifications

Poles: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1000
IP/NEMA Rating: NEMA 3R
Poles: 3
Phase: 1
Amps: 1000
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)