Breaker Frame, 125A, Molded Case, Breaker, 15A, 3P, 600VAC

Item #: 1023257

Cat #: XT1NU3015AAA000XXX

UPC: 057558486824

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Tmax XT, 15 Amp, 600Y/347 Volt AC Rated, 25 kAIC @ 480 Volt AC, 3-Pole

Overview

Breaker, Molded Case, Tmax XT, 15 Amp, 600Y/347 Volt AC Rated, 25 kAIC @ 480 Volt AC, 3-Pole
Also known as: 057558486824, XT1NU3015AAA000XXX

Specifications

Mounting: Panel
Poles: 3
Amps: 15
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 15
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)