This product has been discontinued.
LED Lamp, HID Retrofit, 80W, 120/277V, 4000K
Item #: 1023253
Cat #: LED/80/HIDR/8000/840
UPC: 046135740411
Sign In or Register to view pricing and more.
Documents & Guides
80 Watt LED Replacement Lamp, 8000 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, Not Dimmable, Replacement for 150 Watt Metal Halide, Standard Case Qty: 4
Overview
80 Watt LED Replacement Lamp, 8000 Lumens, Medium Base, 4000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, Not Dimmable, Replacement for 150 Watt Metal Halide, Standard Case Qty: 4
Also known as: 046135740411, LED/80/HIDR/8000/840
Specifications
Lumens: | 8000 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Volts AC: | 120, 277 |
Wattage: | 80 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 8000 |
Base: | Mogul Screw (E39) |
Wattage: | 80 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 83 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)