Fluorescent Dimmer, Diva, Brown

Item #: 102313
Cat #: DVF-103P-277-BR
UPC: 027557697330
Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Brown

Overview

Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Brown
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in brown
Also known as: 027557697330, DVF-103P-277-BR

Specifications

Type: 3-Way, Preset, Decora
Amps: 6
Color: Brown
Volts AC: 277
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, Fluorescent
Type: 3-Way, Preset, Decora
Color: Brown
Mounting: Surface
Family / Style: Diva
Amps: 6
Volts AC: 277
Poles: 1
Light Technology: LED, Fluorescent

Customer Reviews

No reviews for this product
(0)