This product may not be available in all locations.
2
more
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6"
Item #: 102310
Cat #: 9422AP1
UPC: 785901834045
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6 Inch, NEMA 4/4X, Stainless Steel
Overview
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6 Inch, NEMA 4/4X, Stainless Steel
Also known as: 785901834045, 9422AP1
Specifications
Type: | Disconnect Switch, Handle |
Mounting: | Flange |
Length: | 6 in |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Disconnect Switch, Handle |
Length: | 6 in |
Standards: | California Proposition 65 |
Mounting: | Flange |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)