Breaker, Molded Case, Frame Only, 125A, 480VAC, 25kAIC, H-Frame

Item #: 1023070

Cat #: 140G-H2X4

UPC: 885630443713

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame Only, 125 Amp, 480 Volt AC, 25 kAIC, H-Frame

Overview

Breaker, Molded Case, Frame Only, 125 Amp, 480 Volt AC, 25 kAIC, H-Frame
MCCBs provide thermal overcurrent protection and short circuit protection. These devices provide this protection by using mechanical means with heater elements, or by using electronics to detect current flow and model the associated heat generated by the current.
Also known as: 885630443713, 140G-H2X4

Specifications

Amps: 125
Type: Breaker; Molded Case; Frame Only
Poles: 4
Interrupt Rating AC: 25 kA
Amps: 125
Poles: 4
Type: Breaker; Molded Case; Frame Only
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)