This product has been discontinued.
Electronic Ballast, Compact Fluorescent, 2-Lamp, 18W, 120-277V
Item #: 1023
Cat #: QTP1/2X18CF/UNVDS
UPC: 046135518119
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: CF18DTE, Ballast Factor: Normal, Standard Case Qty: 10
Overview
Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: CF18DTE, Ballast Factor: Normal, Standard Case Qty: 10
Also known as: 046135518119, QTP1/2X18CF/UNVDS
Specifications
Type: | Instant Start, Electronic |
Wattage: | 18 |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Type: | Instant Start, Electronic |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Wattage: | 18 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)