This product has been discontinued.

2X2 LED Flat Panel, 4000 Lumens, 4000K, 120-277V
Item #: 1022710
Cat #: 22-FPL1-LED-4000L-DIM10-MVOLT-40K-85
UPC: 848070049211
Documents & Guides
2X2 LED Flat Panel, 4000 Lumens, 4000K, 120-277 Volt, 39 Watt, 0-10V Dimming
Sign In or Register to view pricing and more.
No associated products found.
Overview
2X2 LED Flat Panel, 4000 Lumens, 4000K, 120-277 Volt, 39 Watt, 0-10V Dimming
Also known as: 848070049211, 22-FPL1-LED-4000L-DIM10-MVOLT-40K-85
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 39 |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Wattage: | 39 |
Lumens: | 4000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)