5 1X4 FLAT PANEL

Item #: 1022705

Cat #: 14-FPL1-LED-4000L-DIM10-MVOLT-40K-85

UPC: 848070073643

Sign In or Register to view pricing and more.
Documents & Guides
5 1X4 FLAT PANEL

Overview

5 1X4 FLAT PANEL
Also known as: 848070073643, 14-FPL1-LED-4000L-DIM10-MVOLT-40K-85

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4076
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Lumens: 4076
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)