LEV-LOK 15A SP SWITCH

Item #: 1022639

Cat #: M1201-IL

UPC: 078477495032

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1201-IL LEV-LOK 15A SP S

Overview

LEV M1201-IL LEV-LOK 15A SP S
15 Amp, 120 Volt, Lev-Lok Switch, Tamper Resistant Key, Quiet Single-Pole, Ivory
Also known as: 078477495032, M1201-IL

Specifications

Type: Modular Toggle Switch
Color: Ivory
Material: Nylon
Type: Modular Toggle Switch
Material: Nylon
Color: Ivory

Customer Reviews

No reviews for this product
(0)