Servo Motors, 480VAC, 63 mm, Frame Size 2, 4500 RPM Rated Speed

Item #: 1022587

Cat #: VPL-B0632F-PJ12AA

UPC: 884951955783

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPL Low Inertia, 480 Volt AC, 63 mm Bolt Circle, Frame Size 2 (Two) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

Servo Motors, VPL Low Inertia, 480 Volt AC, 63 mm Bolt Circle, Frame Size 2 (Two) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 884951955783, VPL-B0632F-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 63 mm
RPM: 4500
Volts AC: 480
Size: 63 mm
Type: Servo Motor, Low Inertia
RPM: 4500

Customer Reviews

No reviews for this product
(0)