20X16X8 N4X SS316

Item #: 1022295

Cat #: SCE-20H1608SS6LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
20X16X8 N4X SS316

Overview

20X16X8 N4X SS316
Also known as: SCE-20H1608SS6LP

Specifications

Height: 20 in
Depth: 8 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)