30X20X10 N4X SS316

Item #: 1022293

Cat #: SCE-30EL2010SS6LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
30X20X10 N4X SS316

Overview

30X20X10 N4X SS316
Also known as: SCE-30EL2010SS6LP

Specifications

Depth: 10 in
Height: 30 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 30 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)