Cable Staple, 1/2" x 1", Zinc Plated Steel

Item #: 102226

Cat #: SN-40-B-5M

UPC: 780227719700

Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, 1/2 in x 1 in, Zinc Plated Steel, 5000/Bucket

Overview

Cable Staple, 1/2 in x 1 in, Zinc Plated Steel, 5000/Bucket
These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 780227719700, SN-40-B-5M

Specifications

Width: 1/2 in
Length: 1 in
Material: Steel
Width: 1/2 in
Material: Steel
Length: 1 in

Customer Reviews

No reviews for this product
(0)