CRS-H MLL4/UNV1-S891 4FT LINEAR LED

Item #: 1022140

Cat #: MLL4/UNV1S891

UPC: 662276508859

Documents & Guides
CRO MLL4/UNV1-S891 4FT LINEAR
Sign In or Register to view pricing and more.

No associated products found.

Overview

CRO MLL4/UNV1-S891 4FT LINEAR
Also known as: 662276508859, MLL4/UNV1S891

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Length: 4 ft, 48 in
Lumens: 7100
Light Technology: LED
Wattage: 54.500
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 7100
Wattage: 54.500
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)