Punching Tool Kit

Item #: 1022100

Cat #: LS100X11SS4

UPC: 783310064879

Sign In or Register to view pricing and more.
Documents & Guides
Punching Tool Kit, Includes: 11-Ton Tool with Knockouts, 1/2" to 4"

Overview

Punching Tool Kit, Includes: 11-Ton Tool with Knockouts, 1/2" to 4"
Patented Pressure-Sensing and Auto-Retract Technologies - Intelli-PUNCH™ accurately detects punch completion and automatically retracts the ram, preventing damage to punch parts 360° Rotating Head - Rugged, patent-pending swivel design to punch at any angle Time Saver- Punch faster, with a maximum cycle time of 8 seconds Compact, Ergonomic Design - Provides easy one-handed operation and an ergonomic tapered grip Compatible - Works with all Greenlee Knockouts and other brands designed for use with a hydraulic tool Gator Eye Compatible - With iPress™ software, monitor tool performance - peak force, number of cycles, etc.
Also known as: 783310064879, LS100X11SS4

Specifications

Type: Kit, Knockout Punch
Type: Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)