This product has been discontinued.
Slim Wall Pack, LED, 30W, 120-277V, Bronze
Item #: 1022075
Cat #: SLMWPK1A/030UNV740/CO/BZ
UPC: 046135741920
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120-277 Volt, Lumens: 2800, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution, *Sylvania Part # 74192*
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120-277 Volt, Lumens: 2800, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution, *Sylvania Part # 74192*
Also known as: 046135741920, SLMWPK1A/030UNV740/CO/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Length: | 8 in |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 8 in |
Light Technology: | LED |
Wattage: | 30 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)