3R TROUGH 12X12X36

Item #: 1022069

Cat #: C3RWT1236

UPC: 623980847603

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3R TROUGH 12X12X36

Overview

3R TROUGH 12X12X36
Also known as: 623980847603, C3RWT1236

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)