2 Light 13" Flush Mount, Polished Brass

Item #: 1022059

Cat #: 76-025

UPC: 045923760259

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 13" Flush with Clear Ribbed Swirl Glass - Polished Brass Finish

Overview

2 Light - 13" Flush with Clear Ribbed Swirl Glass - Polished Brass Finish
Nuvo's 2 light, 13 inch flush mount is a sophisticated lighting solution for the home. Perfect for living rooms, dining rooms, kitchens, and foyers, this polished brass flush mount features two A19 bulbs behind beautiful clear ribbed swirl Glass. Traditional and elegant, this flush mount ceiling fixture adds style to any decor.
Also known as: 045923760259, 76-025

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Color: Polished Brass
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)