LED Module, 8", 40W, 120/277V, 4000K

Item #: 1022051
Cat #: LED/RT8/3000/940
UPC: 046135726286
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Inch, 40 Watt, 120-277 Volt, Lumens: 4000, CRI: 90, Color Temperature: 3000K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72628

Overview

LED Module, 8 Inch, 40 Watt, 120-277 Volt, Lumens: 4000, CRI: 90, Color Temperature: 3000K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72628
Also known as: 046135726286, LED/RT8/3000/940

Specifications

Type: Module
Color Temperature: 4000 (Cool White)
Wattage: 40
Diameter: 8 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Module
Wattage: 40
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)