3R TROUGH 10X10X24

Item #: 1022043

Cat #: C3RWT1024

UPC: 623980847528

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 10X10X24

Overview

3R TROUGH 10X10X24
Also known as: 623980847528, C3RWT1024

Specifications

Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 10 in
Height: 10 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)