239VTX LED 2 X

Item #: 1021986

Cat #: 2GTL4-120-LP840

UPC: 190887032192

Sign In or Register to view pricing and more.
Documents & Guides
239VTX LED 2 X 4 TROFFER 4000K

Overview

239VTX LED 2 X 4 TROFFER 4000K
Also known as: 190887032192, 2GTL4-120-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)