This product has been discontinued.
LED High Bay, 100W, 120-277V, 5000K, Gray
Item #: 1021976
Cat #: HIBAY1A/100UNVD850/GR
UPC: 046135742316
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 100W, 120-277V, 5000K, Gray, Sylvania Part # 74231
Overview
LED High Bay, 100W, 120-277V, 5000K, Gray, Sylvania Part # 74231
Also known as: 046135742316, HIBAY1A/100UNVD850/GR
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Color: | Gray |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)