LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528V

Item #: 1021925

Cat #: BE-CHB300W-D120-A-HV-08-07-SGS

UPC:

Documents & Guides
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 120 Degree Tempered Glass Lens, Slip-Fitter, Heavy Duty Adjustable Bracket, Surge Suppressor, Non-Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 120 Degree Tempered Glass Lens, Slip-Fitter, Heavy Duty Adjustable Bracket, Surge Suppressor, Non-Dimmable
Also known as: BE-CHB300W-D120-A-HV-08-07-SGS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 40000
Wattage: 300
Light Technology: LED
Dimmable: No
Diameter: 15.080 in
Height: 7.560 in
Volts AC: 180
Color Temperature: 5000 (Bright White)
Wattage: 300
Dimmable: No
Height: 7.560 in
Lumens: 40000
Light Technology: LED
Diameter: 15.080 in
Volts AC: 180

Customer Reviews

No reviews for this product
(0)