![Weatherproof Box Extension, 1-Gang, (2) 3/4" Outlets, 1-7/8" Deep, Die Cast Aluminum Weatherproof Box Extension, 1-Gang, (2) 3/4" Outlets, 1-7/8" Deep, Die Cast Aluminum](https://rexel-cdn.com/products/ihef22le1.jpg?i=4856CEF9-7E82-439B-8144-0818D2566DCE&f=420)
Weatherproof Box Extension, 1-Gang, (2) 3/4" Outlets, 1-7/8" Deep, Die Cast Aluminum
Item #: 10219
Cat #: IHEF2-2
UPC: 042269393554
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box Extension, 1-Gang, Depth: 1-7/8 Inch, (2) 3/4 Inch Hubs, Die Cast
Overview
Weatherproof Box Extension, 1-Gang, Depth: 1-7/8 Inch, (2) 3/4 Inch Hubs, Die Cast
Also known as: 042269393554, IHEF2-2
Specifications
Gangs: | 1 |
Color: | Silver |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 2 |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 2 |
Color: | Silver |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)