![3 Light 15" Flush Mount 3 Light 15" Flush Mount](https://rexel-cdn.com/products/pic76-093.jpg?i=27189211-E1C3-4E22-9F55-A95BBEDD0F37&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - 15" Flush with Clear Ribbed Glass - Polished Brass Finish
Overview
3 Light - 15" Flush with Clear Ribbed Glass - Polished Brass Finish
Nuvo's 3 light, 15 inch flush mount ceiling fixture is a sophisticated lighting solution for the home. Perfect for living rooms, dining rooms, kitchens, and foyers, this polished brass flush mount features three A19 bulbs behind beautiful clear ribbed Glass. Traditional and elegant, this flush mount ceiling fixture adds style to any home decor.
Also known as: 045923760938, 76-093
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Glass, Metal |
Wattage: | 60 |
Color: | Polished Brass |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Material: | Glass, Metal |
Color: | Polished Brass |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)