![Halogen Linear Lamp, Single-Ended, T3, 50W, 120V Halogen Linear Lamp, Single-Ended, T3, 50W, 120V](https://rexel-cdn.com/products/image.jpg?i=53CB0F10-9474-4B99-905F-E78EC53B4B14&f=420)
Halogen Linear Lamp, Single-Ended, T3, 50W, 120V
Item #: 102160
Cat #: 0483600
UPC: 030721048364
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 50 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 600, CRI: 100, Color Temperature: 2900K
Overview
Halogen Linear Lamp, Single-Ended, 50 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 600, CRI: 100, Color Temperature: 2900K
Also known as: 030721048364, 0483600
Specifications
Color Temperature: | 2900 (Warm White) |
Lumens: | 600 |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Halogen |
Base: | Bayonet (BA15d) |
Color Temperature: | 2900 (Warm White) |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Lumens: | 600 |
Volts AC: | 120 |
Wattage: | 50 |
Base: | Bayonet (BA15d) |
Customer Reviews
No reviews for this product
(0)