Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 1/4" Stud
Item #: 102159
Cat #: YAV2CLTC14FX
UPC: 781810022382
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 125/24, 150/24, 2 Weld, 2 AWG, 1/4" Stud Size, Color Coded Brown
Overview
Compression Lug, 1-Hole, Copper, Flex Conductor, 125/24, 150/24, 2 Weld, 2 AWG, 1/4" Stud Size, Color Coded Brown
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810022382, YAV2CLTC14FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)