Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS (PLED2) 8000 LUMENS 5000K CCT (+/-250) AUTO-SENSING (120-277V) UNIVERSAL MOUNT NO CORD WHITE TYPE 5 LOW ANGLE GLASS XPOINT WIRELESS ENABLED
Overview
PETROLUX LED GEN2 WET LOCATIONS (PLED2) 8000 LUMENS 5000K CCT (+/-250) AUTO-SENSING (120-277V) UNIVERSAL MOUNT NO CORD WHITE TYPE 5 LOW ANGLE GLASS XPOINT WIRELESS ENABLED
Also known as: PLED208L5KASUNNAWL5AXA10
Specifications
Lumens: | 8000 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 74 |
Mounting: | Universal |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 8000 |
Wattage: | 74 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Mounting: | Universal |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)