LED 4' VaporProof Fixture, 31W, 3410 Lumen,3500K, 100-277V

Item #: 1021416

Cat #: ASD-LVP4N3135MHE

UPC: 859961005711

Sign In or Register to view pricing and more.
Documents & Guides
31 Watt, 4 Foot, 3500K, 3950 Lumen, LED, High Efficiency Series, Vapor Proof, 120-277 Volt, Non-Dimmable

Overview

31 Watt, 4 Foot, 3500K, 3950 Lumen, LED, High Efficiency Series, Vapor Proof, 120-277 Volt, Non-Dimmable
Also known as: 859961005711, ASD-LVP4N3135MHE

Specifications

Wattage: 31
Length: 4 ft, 48 in
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Wattage: 31
Volts AC: 100 - 277
Light Technology: LED
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)